Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Clear, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # QUS265CL

  • Zoro # G3627057


product price: $18.79
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS265CL
Zoro #
G3627057
UPC #
651588157558
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Height
8 1/4 in
Inside Width
6 3/4 in
Inside Length
17 1/8 in
Width
8 1/4 in
Height
9 in
Overall WxH
8 1/4 in x 9 in
Outside Width
8 1/4 in
Outside Length
18 in
Outside Height
9 in
Length
18 in
Hopper Height
8 1/4 in

Description

Hang and Stack Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 9 in, Overall Length 18 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.