Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Green, 14 in H

  • Mfr # QUS275MOBGN

  • Zoro # G705840328


product price: $59.59
/ea
Sold in multiples of 3 for $178.77

Key Features

Material
Polypropylene
Overall Height
14 in
Mobility
Mobile
Height
14 in
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS275MOBGN
Zoro #
G705840328
UPC #
651588038017
Country of Origin
United States

Dimensions

Overall Height
14 in
Height
14 in
Overall Width
16.5 in
Overall Length
18 in

Details

Color
Green
Material
Polypropylene
Item
Hang & Stack Storage Bin
Mobility
Mobile
Number of Bins
1

Description

Bin, Stacking or Hanging, 16-1/2"W X 18"D X 14"H, Front/Back/Side Grips, Anti-Slide Lock, (3) Divider Slots, Rear Hanger, Molded-In Label Holder, Polypropylene, Mobile with (4) 3" Swivel Casters, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.