Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, polypropylene, Green, 3 in H, 11 in W, 5 3/8 in L

  • Mfr # QUS232GN

  • Zoro # G2190019


product price: $6.59
/ea

Key Features

Overall L x W x H
5 3/8 in L x 11 in W x 3 in H
Load Capacity
60 lb
Material
polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS232GN
Zoro #
G2190019
UPC #
651588074060
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 11 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
11 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Width
10 in
Inside Length
4 3/4 in
Outside Width
11 in
Width
11 in
Outside Height
3 in
Overall WxH
11 in x 3 in
Height
3 in
Length
5 3/8 in
Outside Length
5 3/8 in
Hopper Height
2 7/8 in

Details

Color
Green
Load Capacity
60 lb
Material
polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.95 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS232
Includes
Label Holder
Stacking Capacity
35 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
35 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS232
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Standards
FDA Approved
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS232GN Hang & Stack Storage Bin is a robust and versatile storage solution with dimensions of 5 3/8 in length, 11 in width, and 3 in height. The inside measurements are equally generous with a width of 10 inches, length of 4 3/4 inches, and height of 2 13/16 inches. This provides ample space for storing various items while the bin's stackable feature allows for efficient use of available area. With a volume capacity of approximately one cubic foot (0.95 cu ft), this bin can comfortably accommodate up to a load capacity of an impressive 60 lb.
Crafted from durable polypropylene material, the QUANTUM STORAGE SYSTEMS - QUS232GN Hang & Stack Storage Bin is built to withstand day-to-day handling within small businesses operations. Its green color adds visual appeal while also aiding in easy identification among other storage solutions. It includes three divider slots that aid in organizing your stored items effectively and comes with label holders for easy item categorization.
This stationary storage bin has been designed for compatibility specifically with Mfr No DUS232 systems from Quantum Storage Systems but its hangable feature makes it suitable for various setups as well. With an individual stacking capacity rated at up to35 lb., multiple bins can be stacked securely without compromising stability or safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.