Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # QUS210GN

  • Zoro # G3854706


product price: $2.21
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS210GN
Zoro #
G3854706
UPC #
651588035733
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 7/16 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Length
5 3/8 in
Outside Length
5 3/8 in
Width
4 1/8 in
Height
3 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 3 in
Outside Height
3 in
Hopper Height
2 7/8 in

Details

Color
Green
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS210
Includes
Label Holder
Stacking Capacity
15 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS210
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS210GN Hang & Stack Storage Bin is a robust storage solution with specific dimensions to cater to your organizational needs. With an inside width of 3 7/16 inches, inside length of 4 3/4 inches, and an inside height of 2 13/16 inches, it offers ample space for storing various items. The overall measurements are set at a length of 5 3/8 inches, width of 4 1/8 inches and height of just three inches making it compact enough for any workspace.
Constructed from polypropylene material, this green-colored hang and stack bin is built to last. It can handle a load capacity up to ten pounds while the stacking capacity stands at fifteen pounds which demonstrates its strength and durability. This bin also includes one divider slot allowing you to further segregate stored items for better organization.
This item comes with a label holder enhancing its functionality by providing easy identification of contents. Despite being stationary in nature, this storage bin is designed with hanging capabilities adding versatility in terms of placement options within your workspace. It's compatible with Manufacturer Number DUS210 offering seamless integration if you already use these systems within your business infrastructure. Its volume capacity stands at .03 cubic feet offering sufficient room for small goods or parts storage without consuming too much space on your premises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.