Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Green, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220GN

  • Zoro # G3854785


product price: $2.45
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220GN
Zoro #
G3854785
UPC #
651588035894
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
6 3/4 in
Inside Width
3 7/16 in
Width
4 1/8 in
Height
3 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 3 in
Outside Height
3 in
Outside Length
7 3/8 in
Length
7 3/8 in
Hopper Height
2 7/8 in

Description

The QUANTUM STORAGE SYSTEMS - QUS220GN Hang & Stack Storage Bin is a versatile storage solution with an inside length of 6 3/4 inches, an inside width of 3 7/16 inches and an inside height of 2 13/16 inches. With these dimensions, it provides adequate space for organizing various items. The overall measurements are slightly larger at 7 3/8 in L x 4 1/8 in W x 3 in H, which allows the bins to be conveniently stacked or hung without taking up too much room.
Crafted from durable polypropylene material, this green storage bin can withstand a load capacity of up to ten pounds and has a stacking capacity of fifteen pounds. It's designed to resist common wear and tear ensuring long-term use. The bin also features a single divider slot for better organization and includes a label holder for easy identification.
This item is specifically built to be used with Mfr. No DUS220 but its design allows it to be compatible with many similar setups as well. Despite being stationary, its hangable feature offers flexibility in terms of placement options depending on your specific needs. This Hang & Stack Storage Bin provides you with a volume capacity of .05 cubic feet making it suitable for storing small tools or parts while keeping them easily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.