Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # QUS224GN

  • Zoro # G3872303


product price: $3.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS224GN
Zoro #
G3872303
UPC #
651588036037
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 3/16 in
Inside Length
10 1/4 in
Inside Height
3 3/4 in
Overall WxH
4 1/8 in x 4 in
Outside Length
10 7/8 in
Height
4 in
Length
10 7/8 in
Width
4 1/8 in
Outside Height
4 in
Outside Width
4 1/8 in
Hopper Height
3 3/4 in

Details

Color
Green
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.1 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS224
Includes
Label Holder
Stacking Capacity
35 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS224
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS224GN Hang & Stack Storage Bin is a stationary storage solution with dimensions of 10 7/8 in L x 4 1/8 in W x 4 in H. The interior space measures 10 1/4 inches in length, 3 3/16 inches in width, and has a height of about 3-3/4 inches. This provides ample room for storing items while the single divider slot allows for organized separation within the bin.
Constructed from durable polypropylene material, this hangable and stackable storage bin is designed to withstand up to a load capacity of up to 30 lbs and can be stacked with a maximum weight of up to 35 lbs. Its green color adds visual appeal while its lack of ESD conductivity ensures suitability for various storage needs without risk of electrical interference.
This Hang & Stack Storage Bin includes a label holder for efficient identification and categorization. It's compatible specifically with Mfr. No. DUS224 making it suitable for businesses seeking an effective organization solution that integrates well with existing systems or components from Quantum Storage Systems. With an overall volume capacity of approximately .1 cubic feet, this item offers reliable performance as part of your inventory management system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.