Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235GN

  • Zoro # G3854995


product price: $6.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235GN
Zoro #
G3854995
UPC #
651588036655
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Width
10 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Height
5 in
Overall WxH
11 in x 5 in
Outside Length
10 7/8 in
Outside Width
11 in
Width
11 in
Outside Height
5 in
Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 8C770
Includes
Label Holder
Stacking Capacity
55 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
50 lb
No. of Divider Slots Long
3
Use Divider No.
8C770
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS235GN Hang & Stack Storage Bin is designed with specific dimensions to maximize your storage capabilities. With an inside length of 10 1/4 in, a width of 10 in and height of 4 3/4 in, it offers ample space for various items. The overall measurements are slightly larger at 10 7/8 in L x 11 in W x 5 in H, allowing the bin to comfortably fit into many standard shelving systems or workspaces. This product also features three divider slots for better organization.
Constructed from durable polypropylene material, this green-colored storage bin is built to withstand a load capacity of up to 50 lb. It has a stacking capacity of up to 55 lb which makes it suitable for storing heavier items without compromising its structure. Despite being stationary, this hangable and stackable design provides versatile options for use across different settings.
This Hang & Stack Storage Bin includes a label holder for easy identification and quick access to stored items. It has a volume capacity of about .35 cubic feet, making it adequate for keeping small- to medium-sized objects organized and within reach. Please note that while this bin can be used with Manufacturer No.8C770 products, it's not ESD conductive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.