Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Green, 5 in H, 16 1/2 in W, 10 7/8 in L

  • Mfr # QUS245GN

  • Zoro # G3855187


product price: $14.25
/ea

Key Features

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS245GN
Zoro #
G3855187
UPC #
651588037119
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
16 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
15 in
Inside Length
9 3/4 in
Length
10 7/8 in
Width
16 1/2 in
Outside Length
10 7/8 in
Outside Width
16 1/2 in
Overall WxH
16 1/2 in x 5 in
Height
5 in
Outside Height
5 in
Hopper Height
4 3/4 in

Description

The QUANTUM STORAGE SYSTEMS - QUS245GN Hang & Stack Storage Bin is a robust and versatile storage solution designed to maximize space utilization. With an inside height of 4 3/4 inches, length of 9 3/4 inches, and width of 15 inches, it offers ample room for storing various items. The overall dimensions are 10 7/8 in L x 16 1/2 in W x 5 in H making this bin suitable for use in spaces with limited storage area.
Constructed from durable polypropylene material, the QUS245GN Hang & Stack Storage Bin exhibits a high load capacity of up to 60 lbs. This bin is stackable with a stacking capacity of up to an impressive weight limit of about 65 lbs which can aid businesses looking for efficient ways to manage their inventory or materials without compromising on stability or durability. It comes in a vibrant green color that makes it easily identifiable even at a glance.
This hangable storage bin includes a label holder enhancing its functionality by simplifying item identification and retrieval process. It features three divider slots enabling users to organize their items effectively within the same container. As per compatibility, this product has been built for use with Mfr No DUS245 specifically but does not have ESD conductive properties. Despite being stationary due to its design nature, its mobility isn't compromised as it can be relocated effortlessly when needed due to its manageable size and weight constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.