Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # QUS230GN

  • Zoro # G3854846


product price: $3.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS230GN
Zoro #
G3854846
UPC #
651588036198
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Height
4 3/4 in
Inside Width
4 3/8 in
Height
5 in
Outside Height
5 in
Length
10 7/8 in
Outside Length
10 7/8 in
Outside Width
5 1/2 in
Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Green
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.17 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS230, DUS235
Includes
Label Holder
Stacking Capacity
35 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Use Divider No.
DUS235, Mfr. No. DUS230
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS230GN Hang & Stack Storage Bin is a versatile and robust storage solution designed for various applications. With an overall dimension of 10 7/8 in length, 5 1/2 in width, and a height of 5 inches, this bin offers ample space to store items securely. The inside measurements are also generous with a length of 10 1/4 inches, width of 4 3/8 inches, and height reaching up to 4-3/4 inch. This provides plenty of room for different types of materials or goods.
Constructed from sturdy polypropylene material, the QUS230GN bin exhibits durability while maintaining its lightweight nature. Its green color adds visual appeal making it suitable for spaces where aesthetics matter alongside functionality. Notably, this bin can handle loads up to a capacity of thirty pounds which makes it adequate for holding reasonably heavy items without compromising on stability.
The stackable design allows users to optimize their storage area efficiently by stacking these bins vertically when not in use or during transportation. It has the ability to withstand stacking capacity up to thirty-five pounds which further enhances its usability quotient. Moreover, it's hangable feature enables easy accessibility by hanging the bin at convenient locations using Mfr No DUS230 or DUS235.
This stationary hang & stack storage bin comes with one divider slot that aids in better organization and segregation within the same container space if needed. Included label holder assists you in identifying contents quickly saving time spent on searching specific items among many others stored together.
With an impressive volume capacity of approximately .17 cubic feet, this product proves itself as an effective solution catering diverse storage needs while ensuring convenience and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.