Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # QUS234GN

  • Zoro # G3854925


product price: $5.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS234GN
Zoro #
G3854925
UPC #
651588036495
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
4 3/8 in
Inside Length
14 1/16 in
Outside Length
14 3/4 in
Length
14 3/4 in
Outside Height
5 in
Height
5 in
Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Outside Width
5 1/2 in
Hopper Height
4 3/4 in

Details

Color
Green
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.23 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS234
Includes
Label Holder
Stacking Capacity
55 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DUS234
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS234GN Hang & Stack Storage Bin is a versatile storage solution designed to accommodate various organizational needs. With an inside length of 14 1/16 inches, an inside width of 4 3/8 inches, and an inside height of 4 3/4 inches, this bin provides ample space for storing items. Its overall dimensions are measured at a length of 14 3/4 in, width of 5 1/2 in and height of 5 in, making it suitable for different spatial requirements.
This hangable and stackable storage bin is made from durable polypropylene material that can withstand daily use. It features a load capacity of up to fifty pounds and has the ability to stack up to fifty-five pounds without compromising stability or integrity. The bin comes with one divider slot that aids in categorizing contents efficiently while its green color adds a touch of vibrancy.
The QUS234GN Hang & Stack Storage Bin includes a label holder which simplifies content identification and retrieval processes significantly. It's specifically built for compatibility with Manufacturer Number DUS234, further expanding its utility scope. This stationary storage solution boasts volume capacity at approximately .23 cubic feet which makes it adequate for managing small-to-medium-sized items effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.