Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 6 in H, 8 1/4 in W, 13 5/8 in L

  • Mfr # QUS241GN

  • Zoro # G4802917


product price: $11.51
/ea

Key Features

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 6 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS241GN
Zoro #
G4802917
UPC #
651588121191
Country of Origin
United States

Dimensions

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 6 in H
Overall Length
13 5/8 in
Overall Width
8 1/4 in
Overall Height
6 in
Inside Height
5 3/8 in
Inside Width
6 3/4 in
Inside Length
12 1/2 in
Overall WxH
8 1/4 in x 6 in
Outside Height
6 in
Width
8 1/4 in
Length
13 5/8 in
Height
6 in
Outside Length
13 5/8 in
Outside Width
8 1/4 in
Hopper Height
5 3/8 in

Details

Color
Green
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.27 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS241
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS241
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS241GN Hang & Stack Storage Bin offers a generous space for your storage needs with an inside width of 6 3/4 in, an inside height of 5 3/8 in, and an inside length of 12 1/2 in. The overall dimensions are 13 5/8 in L x 8 1/4 in W x 6 in H, providing ample volume capacity at approximately .27 cubic feet. This bin is designed to be stationary and has the capability to stack with a load capacity up to a substantial weight of about seventy-five pounds.
This storage bin is composed entirely from polypropylene material which gives it durability and resilience against wear-and-tear. It comes equipped with one divider slot that allows for easy organization within the bin itself. Furthermore, this green-colored bin also includes a label holder feature allowing users to easily identify its contents without having to open or move the bin.
In terms of compatibility, this hangable storage solution can be used alongside Mfr. No DUS241 product for enhanced functionality. Despite being stationary by design, it holds impressive stacking capabilities with a maximum stacking capacity of sixty-five pounds making it suitable for storing heavier items as well. Please note that while this item does have hanging attributes and stacking capabilities, it is not ESD conductive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.