Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250GN

  • Zoro # G3855275


product price: $13.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250GN
Zoro #
G3855275
UPC #
651588037270
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Width
14 3/4 in
Inside Length
14 in
Inside Height
6 3/4 in
Overall WxH
16 1/2 in x 7 in
Height
7 in
Length
14 3/4 in
Width
16 1/2 in
Outside Height
7 in
Outside Width
16 1/2 in
Outside Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Green
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.99 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr No. DUS240
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS250GN Hang & Stack Storage Bin is a stationary storage solution designed for keeping your workspace organized. With an overall size of 14 3/4 in L x 16 1/2 in W x 7 in H, it offers ample space to store various items. The inside width measures at 14 3/4 inches, the inside height at approximately 6 and three quarter inches, and the interior length extends up to a full fourteen inches. This provides a volume capacity of nearly one cubic foot (0.99 cu ft), making it suitable for housing larger or bulkier items.
This hangable and stackable bin is crafted from durable polypropylene material that can withstand loads up to a maximum of seventy-five pounds. Its green color adds visual appeal while also supporting easy identification among other bins. It comes with three divider slots which offer flexibility in organizing different types of materials separately within the same bin.
The QUS250GN model includes an added feature - a label holder - which aids users in categorizing their goods systematically for quick retrieval when needed. Furthermore, this model has been built to be compatible specifically with Manufacturer No DUS240 units, thus offering seamless integration if you already use these specific systems.
With its ability to hold up to eighty pounds when stacked, this storage bin ensures optimal utilization of vertical space without compromising stability or durability. Whether you need standalone storage or want to create an organized system by stacking multiple units together, the Quantum Storage Systems - QUS250GN Hang & Stack Storage Bin serves as an effective tool for decluttering your workspace efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.