Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255GN

  • Zoro # G3855302


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255GN
Zoro #
G3855302
UPC #
651588037430
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Length
15 1/8 in
Inside Height
7 3/4 in
Inside Width
10 in
Width
11 in
Outside Width
11 in
Outside Height
8 in
Overall WxH
11 in x 8 in
Outside Length
16 in
Height
8 in
Length
16 in
Hopper Height
7 3/4 in

Details

Color
Green
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.81 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS255
Includes
Label Holder
Stacking Capacity
80 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
75 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS255
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Resistant To
Cold, Corrosion, Rust
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Hang and Stack Bin, Color Green, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 16 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.