Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Green, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # QUS265GN

  • Zoro # G3855424


product price: $18.79
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS265GN
Zoro #
G3855424
UPC #
651588037737
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Length
17 1/8 in
Inside Height
8 1/4 in
Inside Width
6 3/4 in
Outside Length
18 in
Outside Height
9 in
Width
8 1/4 in
Height
9 in
Overall WxH
8 1/4 in x 9 in
Outside Width
8 1/4 in
Length
18 in
Hopper Height
8 1/4 in

Details

Color
Green
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS265
Stacking Capacity
65 lb
Includes
Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DUS265
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Cold, Corrosion, Rust
Standards
FDA Approved
Number of Long Divider Slots
1
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Hang and Stack Bin, Color Green, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 9 in, Overall Length 18 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.