Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 10 in H, 11 in W, 18 in L

  • Mfr # QUS260IV

  • Zoro # G3855397


product price: $21.25
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 10 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260IV
Zoro #
G3855397
UPC #
651588037614
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Height
9 3/4 in
Inside Width
9 1/2 in
Inside Length
17 in
Outside Width
11 in
Overall WxH
11 in x 10 in
Width
11 in
Outside Height
10 in
Height
10 in
Length
18 in
Outside Length
18 in
Hopper Height
9 3/4 in

Description

The Quantum Storage Systems QUS260IV Hang & Stack Storage Bin offers ample storage space with an inside width of 9 1/2 inches, length of 17 inches, and height of 9 3/4 inches. The overall dimensions are even more generous at 18 inches in length, 11 inches in width, and a height of 10 inches. This bin is designed to accommodate up to three divider slots for organized storage. With a volume capacity of approximately 1.15 cubic feet and a load capacity reaching up to an impressive weight limit of around 75 lb., this bin provides substantial room for various items.
Crafted from durable polypropylene material, the QUS260IV Hang & Stack Storage Bin exhibits resilience under different conditions while maintaining its form over time. It comes in a neutral ivory color that blends seamlessly into any workspace setting without creating visual disruptions. Notably, this model has been built with the ability to hang or stack depending on your spatial needs or preferences; it boasts an impressive stacking capacity of up to roughly about an estimated weight limit around roughly about approximately nearly close-to-around-about-nearly-close-to-80 lb.
The inclusion of a label holder adds convenience when categorizing and locating stored items quickly. Although stationary by design, its compatibility with Mfr.No.DUS260 makes it versatile for various uses within your business operations. Despite not being ESD conductive, this item's robust construction ensures longevity making it suitable for long-term use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.