Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Ivory, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270IV

  • Zoro # G3855512


product price: $26.29
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270IV
Zoro #
G3855512
UPC #
651588037911
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Width
14 3/4 in
Inside Height
10 1/4 in
Inside Length
17 1/8 in
Overall WxH
16 1/2 in x 11 in
Height
11 in
Length
18 in
Outside Length
18 in
Width
16 1/2 in
Outside Width
16 1/2 in
Outside Height
11 in
Hopper Height
10 1/4 in

Details

Color
Ivory
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.89 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS270
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
75 lb
Use Divider No.
Mfr. No. DUS270
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS270IV Hang & Stack Storage Bin is a stationary storage solution designed with ample space for your storage needs. It measures 18 inches in length, 16 1/2 inches in width, and 11 inches in height overall, providing an inside volume capacity of approximately 1.89 cubic feet. The internal dimensions are equally spacious with an inside height of 10 1/4 inches, width of 14 3/4 inches, and length of about17 1/8 inches. This sizeable bin is suitable to accommodate a variety of items.
Crafted from durable polypropylene material in an elegant ivory color, this hang and stack storage bin offers both aesthetic appeal and long-lasting use. With its robust construction, it has a load capacity of up to75 pounds and can support stacking loads up to80 pounds without compromising stability or integrity. Its design includes three divider slots that allow you to organize your stored items effectively.
This versatile storage bin also comes equipped with a label holder for easy identification of contents. Designed for compatibility with Manufacturer No.DUS270 units, the QUS270IV model can be hanged or stacked according to your convenience or spatial requirements. Please note that while this item does offer hanging capabilities; it's not ESD conductive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products