Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, polypropylene, Ivory, 3 in H, 11 in W, 7 3/8 in L

  • Mfr # QUS236IV

  • Zoro # G2189955


product price: $10.19
/ea

Key Features

Overall L x W x H
7 3/8 in L x 11 in W x 3 in H
Load Capacity
65 lb
Material
polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS236IV
Zoro #
G2189955
UPC #
651588074268
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 11 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
11 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
6 3/4 in
Inside Width
10 in
Overall WxH
11 in x 3 in
Length
7 3/8 in
Outside Height
3 in
Outside Length
7 3/8 in
Outside Width
11 in
Height
3 in
Width
11 in
Hopper Height
2 7/8 in

Details

Color
Ivory
Load Capacity
65 lb
Material
polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS236
Includes
Label Holder
Stacking Capacity
35 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Weight Capacity
35 lb
Number of Divider Slots
3
Use Divider No.
Mfr. No. DUS236
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Pick Rack, Color Beige, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 3 in, Overall Length 7 3/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 35 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products