Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # QUS210IV

  • Zoro # G3854733


product price: $1.79
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS210IV
Zoro #
G3854733
UPC #
651588035757
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Outside Length
5 3/8 in
Outside Width
4 1/8 in
Width
4 1/8 in
Length
5 3/8 in
Outside Height
3 in
Overall WxH
4 1/8 in x 3 in
Height
3 in
Hopper Height
2 7/8 in

Description

The Quantum Storage Systems QUS210IV Hang & Stack Storage Bin is a well-structured storage solution with specific dimensions designed to optimize your space. With an inside length of 4 3/4 in, an inside height of 2 13/16 in, and an inside width of 3 7/16 in, this bin provides ample room for various items while maintaining a compact footprint. The overall measurements are also noteworthy at 5 3/8 in L x 4 1/8 in W x 3 in H, ensuring that the bin can be conveniently placed or hung without occupying excessive space.
Constructed from durable polypropylene material, this ivory-colored storage bin offers reliable performance and longevity. It's built to withstand a load capacity of up to10 lb and has a stacking capacity of up to15 lb which makes it suitable for storing heavier items as well. Additionally, the bin includes one divider slot for organization purposes and comes with a label holder which aids easy identification.
This stationary storage bin stands out because it's stackable and hangable providing versatility based on your needs. Its compatibility with Mfr. No DUS210 adds another layer of convenience when organizing your workspace or inventory area. Despite its robust construction and functionality features, it maintains a light volume capacity at just .03 cu ft making it convenient for handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.