Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220IV

  • Zoro # G3854794


product price: $2.89
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220IV
Zoro #
G3854794
UPC #
651588035917
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
6 3/4 in
Inside Width
3 7/16 in
Width
4 1/8 in
Outside Height
3 in
Height
3 in
Overall WxH
4 1/8 in x 3 in
Outside Length
7 3/8 in
Outside Width
4 1/8 in
Length
7 3/8 in
Hopper Height
2 7/8 in

Description

The Quantum Storage Systems - QUS220IV Hang & Stack Storage Bin is a versatile storage solution, designed with specific dimensions to optimize your space. With an inside length of 6 3/4 in, an inside height of 2 13/16 in, and an inside width of 3 7/16 in, this bin provides adequate room for various items while maintaining a compact footprint. The overall dimensions are slightly larger at 7 3/8 in L x 4-1/8in W x 3in H, allowing the bins to be stacked or hung without compromising stability.
Constructed from sturdy polypropylene material, this storage bin exhibits durability and longevity. Its ivory color lends it a professional appearance suitable for any workspace setting. The material's inherent properties also contribute to its load capacity of up to10 lb., making it capable of holding a range of small to medium-sized items securely.
This Hang & Stack Storage Bin comes equipped with one divider slot and includes a label holder for easy identification and sorting purposes. It has been built specifically for use with Mfr. No DUS220 model but remains stationary when placed on flat surfaces due to its design attributes. Notably, the bin can support up to15 lb when stacking; hence multiple units can be conveniently piled up without risking damage or instability. Despite its robust nature, the bin maintains lightness as reflected by its volume capacity of just0 .05 cu ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.