Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # QUS224IV

  • Zoro # G3872346


product price: $3.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS224IV
Zoro #
G3872346
UPC #
651588036051
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 3/16 in
Inside Length
10 1/4 in
Inside Height
3 3/4 in
Outside Width
4 1/8 in
Outside Length
10 7/8 in
Overall WxH
4 1/8 in x 4 in
Length
10 7/8 in
Height
4 in
Outside Height
4 in
Width
4 1/8 in
Hopper Height
3 3/4 in

Description

The Quantum Storage Systems - QUS224IV Hang & Stack Storage Bin is a versatile storage solution with an overall length of 10 7/8 inches, width of 4 1/8 inches, and height of 4 inches. The inside dimensions are equally accommodating with a height of 33⁄4 inches, width of 33/?? inches, and length of 101⁄4 inches. This allows for ample space to store various items up to a load capacity of 30 lbs. Additionally, the bin can support stacking capacities up to 35 lbs.
Constructed from robust polypropylene material in an appealing ivory color, this hangable and stackable storage bin exhibits durability while maintaining its aesthetic appeal. Its design includes one divider slot that aids in organizing your stored items efficiently. Moreover, it comes equipped with a label holder which simplifies item identification and retrieval.
This stationary storage bin has been designed for use specifically with Manufacturer No DUS224 products enhancing its compatibility aspect further. With a volume capacity of .1 cubic feet, it offers reasonable space for storing your essential items securely without occupying much room itself.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.