Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235IV

  • Zoro # G3855022


product price: $6.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235IV
Zoro #
G3855022
UPC #
651588036679
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Width
10 in
Inside Length
10 1/4 in
Inside Height
4 3/4 in
Overall WxH
11 in x 5 in
Outside Length
10 7/8 in
Outside Height
5 in
Height
5 in
Length
10 7/8 in
Outside Width
11 in
Width
11 in
Hopper Height
4 3/4 in

Description

The Quantum Storage Systems QUS235IV Hang & Stack Storage Bin offers ample storage space with an inside width of 10 inches, a height of 4 3/4 inches, and a length of 10 1/4 inches. The overall dimensions are slightly larger at 10 7/8 in L x 11 in W x 5 in H to accommodate the sturdy design. This bin is designed for stationary use and has three divider slots that can be used to organize items within the bin effectively.
Constructed from durable polypropylene material, this hang and stack storage bin boasts a load capacity of up to 50 lb. It also has a stacking capacity of up to 55 lb which makes it suitable for storing heavy items without compromising its structure or integrity. Its ivory color adds a professional touch while making it easier to identify amongst other bins.
This item comes complete with a label holder for easy identification of contents or categorization purposes. Although it's not ESD conductive, it's designed specifically for use with Mfr. No.8C770 by Quantum Storage Systems enhancing its versatility further. It's both hangable and stackable offering multiple options when planning your space layout or organization system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.