Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # QUS221IV

  • Zoro # G4805516


product price: $4.45
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS221IV
Zoro #
G4805516
UPC #
651588121092
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Height
4 1/2 in
Inside Length
8 1/2 in
Inside Width
5 1/8 in
Overall WxH
6 in x 5 in
Outside Length
9 1/4 in
Outside Width
6 in
Height
5 in
Width
6 in
Outside Height
5 in
Length
9 1/4 in
Hopper Height
4 1/2 in

Description

The Quantum Storage Systems QUS221IV Hang & Stack Storage Bin is a versatile storage solution designed with precise dimensions to maximize your space. With an inside height of 4 1/2 inches, width of 5 1/8 inches and length of 8 1/2 inches, it provides ample room for storing items while maintaining a compact footprint. The overall measurements are conveniently sized at 9 1/4 inches in length, six inches in width and five inches in height, making this bin suitable for various storage environments.
Constructed from durable polypropylene material, the QUS221IV exhibits robustness and longevity. Its ivory color adds a neutral tone that can seamlessly blend into any setting. This hangable and stackable bin has been built to accommodate up to a load capacity of fifty pounds and has stacking capability up to twenty-five pounds without compromising its stability or integrity.
This stationary bin comes equipped with one divider slot offering you the flexibility to organize your items as per your requirements. It includes a label holder for easy identification of contents stored within. Notably, this model is compatible with manufacturer number DUS221 enhancing its functionality further by allowing you additional options for use. With a volume capacity of .12 cubic feet, it offers adequate space while ensuring efficient utilization of your storage area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.