Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Ivory, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250IV

  • Zoro # G3855232


product price: $14.48
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250IV
Zoro #
G3855232
UPC #
651588037294
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Length
14 in
Inside Width
14 3/4 in
Height
7 in
Width
16 1/2 in
Outside Width
16 1/2 in
Overall WxH
16 1/2 in x 7 in
Length
14 3/4 in
Outside Height
7 in
Outside Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Ivory
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.99 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
80 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
75 lb
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Use Divider No.
Mfr No. DUS240
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
3
Standards
FDA Approved
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Cold, Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS250IV Hang & Stack Storage Bin offers ample space for your storage needs with an inside width of 14 3/4 in, an inside height of 6 3/4 in and a length of 14 in. This gives the bin a volume capacity of approximately 0.99 cubic feet. The overall dimensions are also generous at 14 3/4 inches long, 16 and a half inches wide and standing at seven inches high. These dimensions make it suitable for storing sizable items or larger quantities of smaller items.
Constructed from durable polypropylene material, this ivory-colored storage bin is designed to withstand substantial weight up to a load capacity of 75 lb with stacking capability up to an impressive weight limit of about eighty pounds. It features three divider slots that can be used to organize contents more effectively, enhancing its functionality as a versatile storage solution.
This stationary Hang & Stack Storage Bin comes equipped with a label holder which provides convenience when identifying stored items quickly. It's hangable feature allows it to adapt easily into different spaces by either stacking or hanging using Mfr. No DUS240 making it quite flexible according to your spatial requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.