Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 7 in H, 8 1/4 in W, 10 3/4 in L

  • Mfr # QUS239IV

  • Zoro # G3855065


product price: $7.25
/ea

Key Features

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS239IV
Zoro #
G3855065
UPC #
651588036839
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
10 in
Inside Height
6 3/4 in
Outside Width
8 1/4 in
Outside Length
10 3/4 in
Outside Height
7 in
Height
7 in
Length
10 3/4 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 3/4 in

Description

Hang and Stack Bin, Color Beige, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 50 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.