Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # QUS240IV

  • Zoro # G3855126


product price: $9.49
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240IV
Zoro #
G3855126
UPC #
651588036990
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
6 9/16 in
Inside Length
14 in
Outside Height
7 in
Length
14 3/4 in
Width
8 1/4 in
Outside Length
14 3/4 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Height
7 in
Hopper Height
6 3/4 in

Details

Color
Ivory
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS240
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS240IV Hang & Stack Storage Bin is a robust and practical storage solution. It boasts an inside length of 14 inches, width of 6 9/16 inches, and height of 6 3/4 inches, providing ample space for various items. Its overall dimensions are slightly larger at 14 3/4 in L x 8 1/4 in W x7 in H to ensure stability when stacked or hung. The bin also features a single divider slot for easy organization.
Constructed from durable polypropylene material, this hang and stack storage bin can withstand loads up to a capacity of 60 lbs while maintaining its form. Its ivory color lends it a professional look suitable for any business setting. With the ability to be stacked or hung as per need, this bin offers flexibility in use and saves valuable floor space. Moreover, it has been designed with a stacking capacity of up to 65 lbs without compromising its structural integrity.
This hang & stack storage bin includes a label holder which aids in quick identification of contents stored within the bin. It's compatible with Mfr No DUS240 and is stationary by design ensuring stability during usage or when placed on shelves or racks. Despite having substantial volume capacity (0.49 cu ft), it maintains its compactness making it adequate for businesses looking to optimize their storage solutions efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.