Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Ivory, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255IV

  • Zoro # G3855293


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255IV
Zoro #
G3855293
UPC #
651588037454
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Width
10 in
Inside Height
7 3/4 in
Inside Length
15 1/8 in
Outside Length
16 in
Outside Width
11 in
Height
8 in
Width
11 in
Outside Height
8 in
Overall WxH
11 in x 8 in
Length
16 in
Hopper Height
7 3/4 in

Description

The Quantum Storage Systems QUS255IV Hang & Stack Storage Bin offers significant storage space with an inside length of 15 1/8 inches, a width of 10 inches and a height of 7 3/4 inches. This large size is complemented by the bin's overall dimensions, which measure at an overall length of 16 inches, a width of 11 inches and a height of eight inches. With these measurements in mind, this stationary bin provides ample room for various items while maintaining its compact design.
Constructed from durable polypropylene material in an elegant ivory color, this hang and stack storage bin is designed to withstand substantial use over time. It can support up to a load capacity of 75 lb and has stacking capabilities that allow it to hold up to an impressive weight limit of 80 lb. The polypropylene material also ensures longevity due to its resistance against many forms of wear and tear.
This versatile storage solution features three divider slots for organized storage, ensuring your items are neatly arranged for easy access. It also includes label holders for quick identification purposes. Designed specifically for compatibility with Mfr No DUS255 units, this hangable item allows you more flexibility when organizing your workspace or storing goods. Notably, the volume capacity stands at approximately .81 cubic feet offering considerable space within its robust structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.