Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270RD

  • Zoro # G3855503


product price: $26.29
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270RD
Zoro #
G3855503
UPC #
651588037935
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Overall WxH
16 1/2 in x 11 in
Outside Width
16 1/2 in
Length
18 in
Height
11 in
Width
16 1/2 in
Outside Height
11 in
Outside Length
18 in
Hopper Height
10 1/4 in

Description

The Quantum Storage Systems QUS270RD Hang & Stack Storage Bin offers ample storage space with an inside width of 14 3/4 inches, length of 17 1/8 inches, and height of 10 1/4 inches. The overall dimensions are a convenient size at 18 in L x 16 1/2 in W x 11 in H. This bin is designed to accommodate items up to a load capacity of up to a substantial weight of about75 lb and has the ability to stack up to an impressive weight limit of around80 lb.
Constructed from durable polypropylene material, this hangable and stackable storage bin is built for long-term use. It features three divider slots for better organization and includes a label holder for easier content identification. Despite its robust construction, it remains stationary when placed on flat surfaces ensuring stability during usage.
With its vibrant red color, the Quantum Storage Systems QUS270RD Hang & Stack Storage Bin can be easily spotted even in busy work environments. Its compatibility with Mfr. No DUS270 enhances its versatility across different settings. Offering a generous volume capacity of approximately1.89 cu ft., this item ensures that you have sufficient room for all your essential items while maintaining orderliness within your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.