Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Red, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # QUS210RD

  • Zoro # G3854681


product price: $1.79
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS210RD
Zoro #
G3854681
UPC #
651588035771
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
4 3/4 in
Inside Width
3 7/16 in
Height
3 in
Length
5 3/8 in
Outside Height
3 in
Overall WxH
4 1/8 in x 3 in
Outside Width
4 1/8 in
Width
4 1/8 in
Outside Length
5 3/8 in
Hopper Height
2 7/8 in

Details

Color
Red
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS210
Includes
Label Holder
Stacking Capacity
15 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS210
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Standards
FDA Approved
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS210RD Hang & Stack Storage Bin is a practical storage solution with specific dimensions to accommodate your needs. With an inside width of 3 7/16 in, an inside length of 4 3/4 in, and an inside height of 2 13/16 in, it's designed for compact yet adequate storage space. The overall measurements are slightly larger at a length of 5 3/8 in, width of 4 1/8 in and height of just over three inches. This difference between internal and external measurements allows for secure stacking without compromising the available storage volume which stands at approximately .03 cubic feet.
Constructed from durable polypropylene material, this bin offers reliable performance under various conditions. Its red color adds visibility while its stationary design ensures stability when placed on surfaces or hung as required. The bin has a load capacity of up to ten pounds and can stack up to fifteen pounds without losing form or function. It also includes one divider slot for easy organization within the bin itself.
This hangable and stackable storage bin comes equipped with a label holder for efficient identification and categorization purposes. It is compatible specifically with Mfr No DUS210 providing flexibility across different setups or requirements based on your business needs. Despite being non-conductive (ESD), it maintains its purpose as a versatile option for storing items securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.