Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Red, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220RD

  • Zoro # G3854776


product price: $2.45
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220RD
Zoro #
G3854776
UPC #
651588035931
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
6 3/4 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Outside Height
3 in
Outside Width
4 1/8 in
Height
3 in
Length
7 3/8 in
Overall WxH
4 1/8 in x 3 in
Outside Length
7 3/8 in
Width
4 1/8 in
Hopper Height
2 7/8 in

Details

Color
Red
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS220
Stacking Capacity
15 lb
Includes
Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
10 lb
Use Divider No.
Mfr. No. DUS220
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS220RD Hang & Stack Storage Bin offers a compact and efficient storage solution with an inside width of 3 7/16 in, an inside height of 2 13/16 in, and an inside length of 6 3/4 in. The bin has overall dimensions of 7 3/8 in L x 4 1/8 in W x H, providing adequate space for storing items while maintaining a manageable size for placement or hanging. With its stacking capacity of up to fifteen pounds and load capacity reaching ten pounds, this stationary storage bin is designed to accommodate various small-scale storage needs.
Constructed from durable polypropylene material, the QUS220RD Hang & Stack Storage Bin boasts resilience against common wear and tear. This robust construction contributes to its longevity even under regular use. Its red color adds visual appeal while helping users easily identify stored items at a glance. The bin includes one divider slot that allows for systematic organization within the unit itself.
This hangable and stackable bin comes with a label holder for easy identification of contents or categorization purposes. It's compatible specifically with Mfr No.DUS220 adding versatility to your existing storage systems setup. Despite being non-ESD conductive, it still provides sufficient protection for most types of stored materials given its volume capacity is at approximately .05 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.