Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235RD

  • Zoro # G3855013


product price: $6.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235RD
Zoro #
G3855013
UPC #
651588036693
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
10 3/8 in
Inside Length
10 1/4 in
Outside Width
11 in
Outside Length
10 7/8 in
Width
11 in
Overall WxH
11 in x 5 in
Length
10 7/8 in
Outside Height
5 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 8C770
Includes
Label Holder
Stacking Capacity
55 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
50 lb
Use Divider No.
8C770
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Number of Long Divider Slots
3
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS235RD Hang & Stack Storage Bin provides a substantial storage solution with an inside width of 10 3/8 in, inside height of 4 3/4 in, and an inside length of 10 1/4 in. Its overall dimensions are measured at 10 7/8 in L x 11 in W x 5 in H, offering ample space for various items. This stationary bin is designed to support a load capacity of up to 50 lb and has a volume capacity of approximately .35 cubic feet.
Constructed from durable polypropylene material, this hangable storage bin is built to withstand regular use while maintaining its structural integrity. The red color adds visibility for easy identification among other bins or tools. It features three divider slots for organized storage and includes a label holder for quick item recognition or categorization.
With the ability to stack under loads up to55 lb, this bin offers flexibility when it comes to optimizing your workspace layout. It's compatible with manufacturer number Mfr.No.8C770 making it suitable for businesses that utilize standardized equipment setups. Please note that despite its robust design and feature set, this product does not have ESD Conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.