Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # QUS221RD

  • Zoro # G4815011


product price: $4.45
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS221RD
Zoro #
G4815011
UPC #
651588121115
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Width
5 1/8 in
Inside Height
4 1/2 in
Inside Length
8 1/2 in
Height
5 in
Overall WxH
6 in x 5 in
Length
9 1/4 in
Outside Length
9 1/4 in
Outside Height
5 in
Outside Width
6 in
Width
6 in
Hopper Height
4 1/2 in

Description

The Quantum Storage Systems QUS221RD Hang & Stack Storage Bin is a robust storage solution with precise dimensions to meet your organizational needs. The inside width of the bin measures 5 1/8 in, and it has an inside height of 4 1/2 in, providing ample space for various items. Its inside length extends up to 8 1/2 in, offering substantial depth for storage purposes. When considering its overall dimensions, this bin stands at a length of 9 1/4 in, a width of 6 in and a height of 5 in.
Crafted from durable polypropylene material, this red-colored hang and stack storage bin is designed to withstand load capacity up to an impressive weight limit of 50 lb. It possesses one divider slot that aids effective organization within the bin's volume capacity of approximately .12 cubic feet. This stationary storage unit can be conveniently stacked or hung according to preference or space availability; it boasts a stacking capacity up to an appreciable weight limit of about 25 lbs.
This product includes a label holder feature which allows easy identification and quick access when searching for stored items. It's compatible specifically with Mfr No.DUS221 units. Please note that while this item displays strong resistance properties due its polypropylene construction, it does not have ESD conductive capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.