Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Red, 6 in H, 8 1/4 in W, 13 5/8 in L

  • Mfr # QUS241RD

  • Zoro # G4805525


product price: $12.79
/ea

Key Features

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 6 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS241RD
Zoro #
G4805525
UPC #
651588121238
Country of Origin
United States

Dimensions

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 6 in H
Overall Length
13 5/8 in
Overall Width
8 1/4 in
Overall Height
6 in
Inside Width
6 3/4 in
Inside Height
5 3/8 in
Inside Length
12 1/2 in
Outside Length
13 5/8 in
Outside Width
8 1/4 in
Outside Height
6 in
Width
8 1/4 in
Length
13 5/8 in
Overall WxH
8 1/4 in x 6 in
Height
6 in
Hopper Height
5 3/8 in

Details

Color
Red
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.27 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS241
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS241
Number of Short Divider Slots
0
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS241RD Hang & Stack Storage Bin offers ample storage with an inside length of 12 1/2 inches, a width of 6 3/4 inches, and a height of 5 3/8 inches. This stationary bin is designed to accommodate items within its volume capacity of 0.27 cubic feet and can handle load capacities up to 75 lbs. The overall dimensions (13-5/8" L x 8-1/4" W x H) make it suitable for various spaces.
Constructed from durable polypropylene material in a striking red color, this storage bin is built to last under normal usage conditions. It features one divider slot that allows you to organize your items effectively. Its stackable design enables users to maximize space efficiency while maintaining easy access to stored items with its hangable attribute.
This product includes a label holder for quick identification of contents and is compatible specifically with Mfr. No DUS241 units from the same manufacturer for uniformity in your storage system setup. With a stacking capacity rated at up to 65 lbs., these bins provide substantial support when utilized in vertical arrangements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products