Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250RD

  • Zoro # G3855266


product price: $13.19
/ea

Key Features

Overall L x W x H
16.5 in L x 14.8 in W x 7 in H
Color
Red
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250RD
Zoro #
G3855266
UPC #
651588037317
Country of Origin
United States

Dimensions

Overall L x W x H
16.5 in L x 14.8 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Width
14 3/4 in
Inside Height
6 3/4 in
Inside Length
14 in
Overall Depth
7 in
Outside Width
16 1/2 in
Outside Height
7 in
Length
16.5 in
Height
7 in
Overall WxH
16 1/2 in x 7 in
Outside Length
14 3/4 in
Width
14.8 in
Depth
7 in
Hopper Height
6 3/4 in

Details

Color
Red
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.99 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
75 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr No. DUS240
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
3
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS250RD Hang & Stack Storage Bin provides ample storage space with an inside width of 14 3/4 in, length of 14 in, and height of 6 3/4 in. The overall dimensions are measured at a length of 16.5 in, width of 14.8 in, and height of 7in. Its substantial size allows it to accommodate a variety of items up to its load capacity limit set at a sturdy75 lb.
Constructed from durable polypropylene material, this hangable and stackable bin is designed for stationary use. It showcases three divider slots that can be utilized to organize your items efficiently within the given volume capacity which stands at approximately one cubic foot (0.99 cu ft). The bin's striking red color makes it easily visible even when placed among other bins or storage systems.
This bin comes with an included label holder for ease-of-identification purposes and has been built to work compatibly with Mfr. No DUS240 specifically by the manufacturer itself. With an impressive stacking capacity rated at around80 lb., you can confidently pile them up without worrying about causing any damage due to overloading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.