Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 7 in H, 8 1/4 in W, 10 3/4 in L

  • Mfr # QUS239RD

  • Zoro # G3855092


product price: $7.25
/ea

Key Features

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS239RD
Zoro #
G3855092
UPC #
651588036853
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Length
10 in
Inside Width
6 9/16 in
Outside Length
10 3/4 in
Width
8 1/4 in
Outside Width
8 1/4 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Length
10 3/4 in
Outside Height
7 in
Hopper Height
6 3/4 in

Description

The Quantum Storage Systems - QUS239RD Hang & Stack Storage Bin is a robust stationary storage solution. With an overall length of 10 3/4 in, width of 8 1/4 in, and height of 7 in, this bin provides ample space for various items. The inside measurements are also generous with a length of 10 in, width of 6 9/16 in, and height of 63⁄4 inches. This substantial size makes the bin suitable for storing a wide range of goods.
Crafted from high-quality polypropylene material, this hang and stack storage bin exhibits excellent durability and longevity. It features a striking red color that adds visual appeal while aiding easy identification amidst other bins. The product comes equipped with one divider slot to help organize your items efficiently while its stacking capacity reaches up to an impressive weight limit of about 55 lb.
This versatile item can be both hanged or stacked depending on your preference or available space, offering flexibility for different storage needs. Moreover, it includes a label holder which aids organization by allowing you to easily identify what's stored within each bin at just a glance.
Designed specifically for use with Mfr No.DUS239; the Quantum Storage Systems - QUS239RD Hang & Stack Storage Bin offers an effective load capacity reaching up to approximately fifty pounds (50lb). Despite being stationary itself, its ability to hold such substantial weight makes it adequate for various business needs requiring heavy-duty storage options. Lastly but importantly, this product has been built keeping volume efficiency into consideration as well – boasting a commendable volume capacity measuring around .36 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.