Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # QUS240RD

  • Zoro # G3855117


product price: $9.49
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240RD
Zoro #
G3855117
UPC #
651588037010
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
6 9/16 in
Inside Length
14 in
Outside Height
7 in
Length
14 3/4 in
Outside Length
14 3/4 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Height
7 in
Width
8 1/4 in
Hopper Height
6 3/4 in

Details

Color
Red
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS240
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS240RD Hang & Stack Storage Bin is a robust storage solution with generous dimensions to meet your organizational needs. The inside width of the bin measures 6 9/16 inches, while the length extends up to 14 inches and it stands at an inside height of 6 3/4 inches. On the outside, this bin has an overall length of 14-3/4 inches, a width of 8-1/4 inches and a height of seven inches. This sizable capacity makes it suitable for storing a variety of items.
Constructed from durable polypropylene material, this hangable and stackable storage bin is designed for long-term use. It comes in a vibrant red color which can aid in visual organization or coding systems within your workspace. With its stacking capacity rated at up to 65 lbs and load capacity at approximately 60 lbs, it's built to handle substantial weight without compromise on its structural integrity.
This stationary storage bin includes one label holder for easy identification of contents and features one divider slot that allows you to maximize space efficiency by dividing stored items as needed. Despite its sturdy nature, please note that this product does not possess ESD conductive properties. It is compatible with Manufacturer No.DUS240 products for seamless integration into existing systems if required.
With an impressive volume capacity of about half cubic foot (0.49 cu ft), the Quantum Storage Systems - QUS240RD Hang & Stack Storage Bin provides ample room for various types of goods or materials making it an adequate addition to any business looking for versatile storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.