Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255RD

  • Zoro # G3855284


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255RD
Zoro #
G3855284
UPC #
651588037478
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Width
10 in
Inside Height
7 3/4 in
Inside Length
15 1/8 in
Height
8 in
Outside Width
11 in
Outside Height
8 in
Overall WxH
11 in x 8 in
Length
16 in
Outside Length
16 in
Width
11 in
Hopper Height
7 3/4 in

Description

Hang and Stack Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 16 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.