Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Red, 8 in H, 8 1/4 in W, 13 5/8 in L

  • Mfr # QUS242RD

  • Zoro # G4801955


product price: $11.56
/ea

Key Features

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS242RD
Zoro #
G4801955
UPC #
651588121351
Country of Origin
United States

Dimensions

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 8 in H
Overall Length
13 5/8 in
Overall Width
8 1/4 in
Overall Height
8 in
Inside Length
12 1/2 in
Inside Height
7 3/8 in
Inside Width
6 3/4 in
Width
8 1/4 in
Outside Length
13 5/8 in
Outside Height
8 in
Outside Width
8 1/4 in
Height
8 in
Overall WxH
8 1/4 in x 8 in
Length
13 5/8 in
Hopper Height
7 3/8 in

Details

Color
Red
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.36 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS242
Stacking Capacity
65 lb
Includes
Label Holder
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS242
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
1
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS242RD Hang & Stack Storage Bin is a spacious storage solution with an overall size of 13 5/8 in length, 8 1/4 in width, and 8 in height. The interior dimensions of the bin offer ample space for organization, providing an inside length of 12 1/2 inches, a width of 6 3/4 inches and a height of 7 3/8 inches. This generous sizing makes it suitable for accommodating various items within its volume capacity of .36 cubic feet.
Crafted from durable polypropylene material, this hang & stack storage bin is designed to withstand daily use while maintaining its structural integrity. Its sturdy construction allows it to support a load capacity up to an impressive weight limit of both stacking and load capacities at approximately around the range of between sixty-five pounds when stacked and seventy-five pounds as per individual load requirement respectively. It comes in a vibrant shade red color that adds visibility making item identification quicker.
This stationary bin includes features like one divider slot which can be used for additional organization options, enhancing its utility. Its design also incorporates a label holder facilitating easy content labeling and recognition. Moreover, this model has been built with compatibility in mind; it's designed specifically for use with Mfr No DUS242 by Quantum Storage Systems. As indicated by its name 'Hang & Stack', this product offers flexible usage options: you can either hang or stack them as needed thanks to their robust build quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.