Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Red, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # QUS265RD

  • Zoro # G3855442


product price: $18.79
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS265RD
Zoro #
G3855442
UPC #
651588037775
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Length
17 1/8 in
Inside Width
6 3/4 in
Inside Height
8 1/4 in
Overall WxH
8 1/4 in x 9 in
Outside Length
18 in
Length
18 in
Height
9 in
Outside Width
8 1/4 in
Outside Height
9 in
Width
8 1/4 in
Hopper Height
8 1/4 in

Details

Color
Red
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS265
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DUS265
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS265RD Hang & Stack Storage Bin is a stationary storage solution designed for organizing and storing items. With an overall length of 18 inches, width of 8 1/4 inches, and height of 9 inches, it provides ample space for various objects. The inside dimensions are also generous with a width of 6 3/4 in, length of 17 1/8 in, and height of 8 1/4 in. This bin has a volume capacity of approximately .77 cubic feet which offers considerable room to accommodate your storage needs.
Made from durable polypropylene material, this hang & stack storage bin is built to resist common wear and tear while maintaining its form under the maximum load capacity of up to sixty pounds. It comes in a vibrant red color that can add visual interest or be used as part of a color-coding system. Its design features one divider slot which can come handy if you need to segregate contents within the same bin.
This versatile product includes a label holder for easy identification purposes and boasts stacking capability up to sixty-five pounds - adding vertical dimensionality without compromising stability or security. Moreover, it's compatible with manufacturer number DUS265 making it suitable for businesses looking for expandable storage solutions. As an added bonus feature, this item is hangable providing flexibility on how you want your workspace organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.