Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Yellow, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270YL

  • Zoro # G3855467


product price: $26.29
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270YL
Zoro #
G3855467
UPC #
651588037959
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Inside Length
17 1/8 in
Overall WxH
16 1/2 in x 11 in
Width
16 1/2 in
Outside Height
11 in
Outside Length
18 in
Length
18 in
Height
11 in
Outside Width
16 1/2 in
Hopper Height
10 1/4 in

Description

The Quantum Storage Systems - QUS270YL Hang & Stack Storage Bin is a versatile storage solution designed with an overall length of 18 inches, width of 16 1/2 inches, and height of 11 inches. The inside dimensions include a width of 14 3/4 inches, length of 17 1/8 inches, and height of 10 1/4 inches offering ample space to store various items. With a volume capacity of approximately 1.89 cubic feet and load capacity reaching up to the weight limit of around75 lbs., this bin provides substantial room for organizing your storage needs effectively.
Crafted from durable polypropylene material in vibrant yellow color, this hang and stack bin offers long-lasting use while adding visual appeal to your workplace. It features three divider slots that allow you to segregate different types or sizes of goods within the same container for efficient management. This bin has been built to withstand stacking loads up to about80 lbs., making it suitable for storing heavy items without compromising its structural integrity.
This hangable storage bin comes complete with a label holder facilitating easy identification and sorting out stored contents effortlessly. It's stationary by design which means it maintains stability when loaded with goods but can be moved as needed due to its lightweight construction. This product is compatible with Manufacturer No.DUS270 enhancing its functionality further when combined together in usage scenarios where multiple bins are required for extensive storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.