Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # QUS210YL

  • Zoro # G3854724


product price: $2.85
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS210YL
Zoro #
G3854724
UPC #
651588035795
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
4 3/4 in
Inside Width
3 7/16 in
Outside Length
5 3/8 in
Outside Width
4 1/8 in
Width
4 1/8 in
Outside Height
3 in
Height
3 in
Overall WxH
4 1/8 in x 3 in
Length
5 3/8 in
Hopper Height
2 7/8 in

Details

Color
Yellow
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS210
Includes
Label Holder
Stacking Capacity
15 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS210
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Resistant To
Cold, Corrosion, Rust
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS210YL Hang & Stack Storage Bin is a robust storage solution with precise dimensions to cater to your organizational needs. It features an inside height of 2 13/16 in, an inside width of 3 7/16 in, and an inside length of 4 3/4 in. The overall measurements are designed for efficient space utilization, with the bin measuring at an overall length of 5 3/8 in, a width of 4 1/8 in, and a height of three inches.
Crafted from durable polypropylene material, this yellow storage bin can withstand daily usage while maintaining its structural integrity. Its hangable feature allows it to be conveniently positioned on walls or other vertical surfaces for easy access. Moreover, this item's stackable nature enables users to pile up multiple bins securely without compromising stability as it has a stacking capacity of up to fifteen pounds.
This Hang & Stack Storage Bin includes a label holder which aids in identifying stored items swiftly and accurately. With one divider slot available within each bin, organizing goods becomes more manageable by separating different items within the same container.
Designed specifically for use with Mfr. No DUS210 model racks or shelving units (sold separately), this stationary storage bin has a load capacity that can comfortably hold up to ten pounds worth of items per unit. Despite its compact size – boasting only a volume capacity of .03 cu ft – this product effectively optimizes small spaces for better organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.