Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220YL

  • Zoro # G3854751


product price: $2.45
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220YL
Zoro #
G3854751
UPC #
651588035955
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
6 3/4 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Overall WxH
4 1/8 in x 3 in
Outside Width
4 1/8 in
Outside Length
7 3/8 in
Outside Height
3 in
Height
3 in
Width
4 1/8 in
Length
7 3/8 in
Hopper Height
2 7/8 in

Details

Color
Yellow
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS220
Includes
Label Holder
Stacking Capacity
15 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS220
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Number of Long Divider Slots
1
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS220YL Hang & Stack Storage Bin is a versatile storage solution with specific dimensions to accommodate various items. With an inside width of 3 7/16 in, an inside height of 2 13/16 in, and an inside length of 6 3/4 in, this bin provides ample space for your storage needs. The overall size measures at 7 3/8 in L x 4 1/8 in W x 3 in H, making it suitable for compact spaces yet large enough to hold up to a load capacity of up to10 lb.
This hang and stack storage bin is crafted from durable polypropylene material that can withstand weight without compromising its shape or functionality. This bin features a yellow finish which could aid visibility and organization within the workspace. It includes a label holder for easy identification of contents and has one divider slot that allows you to segregate stored items effectively.
The QUS220YL model offers both stationary use as well as mobility when needed due to its stackable feature allowing stacking capacity up to15lb and hangable attribute ensuring efficient utilization of space. Though not ESD Conductive, it's designed for use with Mfr. No. DUS220 enhancing its versatility across different applications while maintaining stability during usage.
Its volume capacity stands at approximately0 .05 cu ft., providing adequate room for storing small- to medium-sized objects securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.