Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235YL

  • Zoro # G3854986


product price: $6.55
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235YL
Zoro #
G3854986
UPC #
651588036716
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
10 3/8 in
Inside Height
4 3/4 in
Overall WxH
11 in x 5 in
Outside Width
11 in
Outside Length
10 7/8 in
Outside Height
5 in
Width
11 in
Height
5 in
Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 8C770
Includes
Label Holder
Stacking Capacity
55 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
50 lb
No. of Divider Slots Long
3
Use Divider No.
8C770
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS235YL Hang & Stack Storage Bin is a robust and versatile storage solution with sizeable dimensions. With an inside length of 10 1/4 inches, an inside width of 10 3/8 inches, and an inside height of 4 3/4 inches, this bin provides ample space for a variety of items. Its overall dimensions are slightly larger at 10 7/8 in L x11 in W x5 in H, making it suitable for various spaces.
Constructed from durable polypropylene material, this yellow-colored bin is designed to withstand the rigors associated with daily use while maintaining its structural integrity. It features three divider slots that allow you to organize your items effectively based on your specific needs. The hangable design allows for convenient placement options while the stackability feature ensures efficient use of vertical space without compromising stability as it has a stacking capacity up to 55 lbs.
This stationary storage bin comes equipped with a label holder for easy identification and organization. It boasts a load capacity of up to 50 lbs and offers volume capacity of approximately .35 cubic feet which indicates its substantial holding capability. Please note that this product is intended for use with Manufacturer Number: No.8C770 specifically.
In conclusion, the Quantum Storage Systems - QUS235YL Hang & Stack Storage Bin delivers practicality coupled with durability making it adequate choice for businesses seeking reliable storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products