Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 5 in H, 16 1/2 in W, 10 7/8 in L

  • Mfr # QUS245YL

  • Zoro # G3855205


product price: $14.25
/ea

Key Features

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS245YL
Zoro #
G3855205
UPC #
651588037171
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
16 1/2 in
Overall Height
5 in
Inside Width
15 in
Inside Height
4 3/4 in
Inside Length
9 3/4 in
Overall WxH
16 1/2 in x 5 in
Outside Height
5 in
Outside Width
16 1/2 in
Height
5 in
Length
10 7/8 in
Width
16 1/2 in
Outside Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Yellow
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS245
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS245
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Standards
FDA Approved
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Hang and Stack Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products