Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # QUS221YL

  • Zoro # G4801937


product price: $4.45
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS221YL
Zoro #
G4801937
UPC #
651588121139
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Width
5 1/8 in
Inside Height
4 1/2 in
Inside Length
8 1/2 in
Outside Length
9 1/4 in
Height
5 in
Width
6 in
Outside Width
6 in
Outside Height
5 in
Length
9 1/4 in
Overall WxH
6 in x 5 in
Hopper Height
4 1/2 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS221
Includes
Label Holder
Stacking Capacity
25 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
20 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS221
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS221YL Hang & Stack Storage Bin is a versatile storage solution with an overall length of 9 1/4 inches, width of 6 inches, and height of 5 inches. The interior dimensions are also generous, boasting an inside length of 8 1/2 inches, width of 5 1/8 inches, and height of 4 1/2 inches. This provides adequate space for various items while maintaining a compact design that can be easily accommodated in most spaces. With its ability to support up to a load capacity of up to 50 lb and stacking capacity reaching as high as the weight limit allows (25 lb), this bin offers robust utility.
Crafted from durable polypropylene material, the QUS221YL Hang & Stack Storage Bin is designed for longevity. Its bright yellow color not only adds visual appeal but also aids in quick identification among other bins or supplies. It includes one divider slot which helps keep your stored items organized more efficiently. Despite being stationary in nature, it is hangable and stackable providing flexibility in terms of placement options.
This storage bin comes with a label holder making it easier for users to categorize their belongings effectively reducing search time when retrieving items later on. Designed for use specifically with Mfr No DUS221 this bin has been built keeping user convenience at its core without compromising on quality or functionality. Offering a volume capacity of about .12 cubic feet; it strikes the right balance between space utilization and optimal storage capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.