Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250YL

  • Zoro # G3855257


product price: $13.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250YL
Zoro #
G3855257
UPC #
651588037331
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Length
14 in
Inside Height
6 3/4 in
Inside Width
14 3/4 in
Width
16 1/2 in
Overall WxH
16 1/2 in x 7 in
Outside Height
7 in
Outside Length
14 3/4 in
Outside Width
16 1/2 in
Height
7 in
Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Yellow
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.99 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Use Divider No.
Mfr No. DUS240
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Standards
FDA Approved
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Hang and Stack Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.