Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Yellow, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # QUS240YL

  • Zoro # G3855135


product price: $9.49
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240YL
Zoro #
G3855135
UPC #
651588037034
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 3/4 in
Inside Width
6 9/16 in
Inside Length
14 in
Length
14 3/4 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Outside Length
14 3/4 in
Width
8 1/4 in
Outside Height
7 in
Outside Width
8 1/4 in
Hopper Height
6 3/4 in

Details

Color
Yellow
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS240
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Standards
FDA Approved
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS240YL Hang & Stack Storage Bin is a robust storage solution designed for stationary use. It features overall dimensions of 14 3/4 in L x 8 1/4 in W x 7 in H, providing ample space with an inside height of 6 3/4 inches, an inside length of 14 inches and an inside width of approximately 6.56 inches. This bin also includes one divider slot to help organize contents effectively.
Constructed from durable polypropylene material, this yellow-colored storage bin can withstand a load capacity up to 60 lbs and has a stacking capacity of about 65 lbs. Its design allows it to be hangable as well as stackable, offering versatile usage options for your business needs.
This particular model comes equipped with a label holder for quick identification of stored items and possesses a volume capacity of approximately half cubic foot (0.49 cu ft). The product is specifically built to be compatible with the manufacturer's model number DUS240 but does not possess ESD conductive properties.
In conclusion, the QUANTUM STORAGE SYSTEMS - QUS240YL Hang & Stack Storage Bin offers practicality and durability that suits various generic use cases while its specific compatibility ensures seamless integration into existing storage systems where applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.