Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Yellow, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255YL

  • Zoro # G3855311


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255YL
Zoro #
G3855311
UPC #
651588037492
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Height
7 3/4 in
Inside Width
10 in
Inside Length
15 1/8 in
Outside Width
11 in
Overall WxH
11 in x 8 in
Height
8 in
Length
16 in
Outside Height
8 in
Width
11 in
Outside Length
16 in
Hopper Height
7 3/4 in

Description

The Quantum Storage Systems QUS255YL Hang & Stack Storage Bin is a versatile storage solution with ample space. The inside dimensions of the bin are 15 1/8 inches in length, 10 inches in width, and 7 3/4 inches in height, providing a volume capacity of 0.81 cubic feet for storing items. Its overall dimensions are slightly larger at 16 inches long by 11 inches wide by 8 inches high to ensure stability whether hanging or stacked.
This stationary storage bin is crafted from durable polypropylene material built to withstand loads up to a maximum weight of 75 lbs. It features an eye-catching yellow color that can assist you in organizing your workspace more effectively. With its ability to stack and carry weights up to an impressive stacking capacity of 80 lbs, this item offers flexibility for various storage needs.
Further enhancing its usability, the QUS255YL includes three divider slots and comes with a label holder for easy identification of contents. It's designed for use specifically with Mfr. No DUS255 and can be conveniently hung as needed due to its hangable attribute—providing options for optimizing your space utilization while maintaining organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.