Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 8 in H, 8 1/4 in W, 13 5/8 in L

  • Mfr # QUS242YL

  • Zoro # G4801964


product price: $12.85
/ea

Key Features

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS242YL
Zoro #
G4801964
UPC #
651588121375
Country of Origin
United States

Dimensions

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 8 in H
Overall Length
13 5/8 in
Overall Width
8 1/4 in
Overall Height
8 in
Inside Length
12 1/2 in
Inside Width
6 3/4 in
Inside Height
7 3/8 in
Width
8 1/4 in
Outside Height
8 in
Outside Length
13 5/8 in
Overall WxH
8 1/4 in x 8 in
Length
13 5/8 in
Outside Width
8 1/4 in
Height
8 in
Hopper Height
7 3/8 in

Details

Color
Yellow
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.36 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS242
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS242
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS242YL Hang & Stack Storage Bin is a robust storage solution designed to maximize space and efficiency in any setting. With an inside width of 6 3/4 inches, an inside length of 12 1/2 inches, and an inside height of 7 3/8 inches, this bin provides ample room for various items. Its overall dimensions are measured at a length of 13 5/8 inches, a width of adequate size at 8-1/4 inch, and a height that reaches up to eight inches. This stationary unit has the ability to stack with its impressive load capacity of up to 75 lbs.
This hangable storage bin is constructed from durable polypropylene material known for its longevity and resilience against wear-and-tear. It comes in a striking yellow color that enhances visibility making it easier to locate stored items. The bin includes one label holder which can be used for efficient categorization or identification purposes.
The QUS242YL Hang & Stack Storage Bin boasts some essential features such as being able to hold up-to sixty-five pounds when stacked and having one divider slot available for organizing contents more effectively. Despite its solid structure, this item does not possess ESD conductive properties but it's compatible with Manufacturer Number DUS242 units for expanded use cases if required by your business needs.
With a volume capacity standing at approximately .36 cubic feet, this product offers substantial storage potential within compact dimensions; suitable for businesses looking into optimizing their workspace while maintaining orderliness and accessibility among their tools or products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.