Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # QUS265YL

  • Zoro # G3855415


product price: $18.79
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS265YL
Zoro #
G3855415
UPC #
651588037799
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Length
17 1/8 in
Inside Width
6 3/4 in
Inside Height
8 1/4 in
Outside Width
8 1/4 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 9 in
Height
9 in
Length
18 in
Outside Height
9 in
Outside Length
18 in
Hopper Height
8 1/4 in

Details

Color
Yellow
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS265
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS265
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Cold, Corrosion, Rust
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Autoclaveable
Autoclavable Material
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS265YL Hang & Stack Bin is a robust storage solution suitable for various organizational needs. With an inside width of 6 3/4 inches, a length of 17 1/8 inches and height of 8 1/4 inches, it provides ample space to store your items. The overall dimensions are slightly larger at an overall length, width, and height of 18 in L x 8 1/4 in W x9 in H respectively. It offers a volume capacity of approximately .77 cubic feet and has the ability to support up to a load capacity of about sixty pounds.
Constructed from durable polypropylene material, this hangable and stackable bin is designed for long-term use. Its yellow color adds visual appeal while also aiding in quick identification amongst other storage units. The bin features one divider slot which can aid in segregating different types or sizes of items within the same unit for better organization.
This stationary bin includes a label holder which can be beneficial when identifying contents without having to open or disturb the arrangement within. It boasts stacking capability up to sixty-five pounds offering flexibility based on your specific requirements. Although not ESD conductive, this item is built with compatibility for Mfr No.DUS265 making it versatile across various applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.