Zoro Homepage

Hang & Stack Storage Bin, Polypropylene/Polyethylene, Black, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270BR

  • Zoro # G3213567


product price: $19.29
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Color
Black
Load Capacity
75 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270BR
Zoro #
G3213567
UPC #
651588037836
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Width
14 3/4 in
Inside Height
10 1/4 in
Height
11 in
Outside Length
18 in
Width
16 1/2 in
Length
18 in
Outside Width
16 1/2 in
Outside Height
11 in
Overall WxH
16 1/2 in x 11 in
Hopper Height
10 1/4 in

Description

The Quantum Storage Systems - QUS270BR Hang & Stack Storage Bin offers ample storage space with an inside height of 10 1/4 inches, an inside width of 14 3/4 inches, and an inside length of 17 1/8 inches. These dimensions provide a volume capacity of approximately 1.89 cubic feet. With three divider slots available, it is designed to help organize items effectively within the bin. The overall size measures at a length of 18 inches, a width of 16 1/2 inches, and a height of11 inches.
Constructed from durable polypropylene/polyethylene material in black color, this hang & stack storage bin is built for long-lasting use. It has the strength to hold up to a load capacity and stacking capacity both rated at75 pounds each which makes it suitable for heavy-duty usage scenarios.
This stationary storage solution can be hung or stacked as per your convenience enhancing its versatility in various settings while optimizing space utilization due to its stackable nature. It includes a label holder that aids in easy identification and categorization of stored items making inventory management simpler.
The item is compatible with Manufacturer Number DUS270 but does not feature ESD conductive properties indicating that it's more suited towards general purpose storage rather than specialized electronic components handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.